
Tetracycline Hydrochloride Solution - Reagent Grade, 5 ml
Mfr # ZA1004-5
Zoro # G616554871
product price: $70.99
/eaKey Features
Container Size
5 ML
For Use With
Research or further manufacturing use only, not for food or drug use.
Form
Liquid Solution
Type
Chemicals
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZA1004-5
Zoro #
G616554871
UPC #
-
Country of Origin
United States
Dimensions
Container Size
5 ML
Details
For Use With
Research or further manufacturing use only, not for food or drug use.
Form
Liquid Solution
Type
Chemicals
Item
Tetracycline Hydrochloride Solution - Reagent Grade, 5 ml
Description
Tetracycline inhibits bacterial protein synthesis by binding the 30S ribosomal subunit. Tetracycline is effective against both Gram - and Gram + bacteria. Resistance to tetracycline is conferred by the tet gene product that alters the bacterial cell membrane and transport of the antibiotic into the cell. Convenient: Ready-to-use 10 mg/ml Tetracycline Hydrochloride Solution. Ultra-Pure: Purity 98%. Ideal for amplifying plasmids, cosmids, and BAC/PACs in E. coli.Sterile: Solution prepared with 95% ethanol to ensure sterility.Storage Temperature: -20CStorage Conditions: FreezerConcentration: 10 mg/mlProduct Storage: -20°C Purity: 98% Working Concentration: 10-20 ug/mlShipping Weight: 0.1301 lbsShipping Dimensions: 1.00 x 2.00 x 2.00Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.