Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- 16-PORT 10/100/1000 GIGABIT SWITCH DESKTOP W/RACKMOUNTS

  • Mfr # GS1100-16

  • Zoro # G414897729


product price: $92.59
/ea
Free Shipping & Returns

Key Features

Width
5 in
Environmentally Friendly
Yes
Total Number of Network Ports
16
Depth
5.2 in
Height
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1100-16
Zoro #
G414897729
UPC #
760559118990
Country of Origin
China

Dimensions

Width
5 in
Depth
5.2 in
Height
2 in
Length
9 in

Details

Environmentally Friendly
Yes
Total Number of Network Ports
16
Port/Expansion Slot Details
1(6) Gigabit Ethernet Network
Media Type Supported
Twisted Pair
Number of Network (RJ-45) Ports
16
Power Source
Power Supply
Network Technology
10/100/1000Base-T
Ethernet Technology
Gigabit Ethernet
Series
1100
Item
Ethernet Switch

Description

GS1100-16 - 16-PORT 10/100/1000 GIGABIT SWITCH DESKTOP W/RACKMOUNTS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.