Zoro Homepage

16 Port Gig PoEPlus Switch

  • Mfr # GS135018HP

  • Zoro # G212467490


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Length
13 in
Width
9 in
Height
2 in
Depth
9.1 in
Total Number of Expansion Slots
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS135018HP
Zoro #
G212467490
UPC #
760559126346
Country of Origin
China

Dimensions

Length
13 in
Width
9 in
Height
2 in
Depth
9.1 in

Details

Item
Ethernet Switch
Total Number of Expansion Slots
2
Manageable
Yes
Expansion Slot Type
SFP (mini-GBIC)
PoE (RJ-45) Port
Yes
Port/Expansion Slot Details
(2) Gigabit Ethernet TP/SFP Combo, 1(6) Gigabit Ethernet PoE+
Power Consumption
300.90 W
Power Source
Power Supply
Environmentally Friendly
Yes
Shared SFP Slot
Yes
Total Number of Network Ports
16
Uplink Port
Yes
Media Type Supported
Twisted Pair, Optical Fiber
Network Technology
10/100/1000Base-T, 1000Base-X
PoE Budget
250 W
Ethernet Technology
Gigabit Ethernet
Number of SFP Slots
2
Package Contents
16-port GbE Smart Managed PoE Switch with GbE Uplink, Power Cord, Rack Mounting Kit
Series
GS1350

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.