24 Port Gig PoEPlus Switch, GS135026HP
- Mfr # GS135026HP
- Zoro # G4527258
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Description/Special Features
48 x Gigabit Ethernet Network,4 x 10 Gigabit Ethernet Expansion Slot
Color
Black
Includes
48-port GbE Smart Managed PoE Switch with 4 SFP+ Uplink,Power Cord,Rack Mounting Kit
Length
17 in
Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GS135026HP
- Zoro #
- G4527258
- UPC #
- 760559126353
- Country of Origin
- Unknown
Dimensions
- Length
- 17 in
- Depth
- 13 in
- Width
- 17 in
Details
- Description/Special Features
- 48 x Gigabit Ethernet Network,4 x 10 Gigabit Ethernet Expansion Slot
- Color
- Black
- Includes
- 48-port GbE Smart Managed PoE Switch with 4 SFP+ Uplink,Power Cord,Rack Mounting Kit
- Shape
- Rectangle
Description
24-Port Gigabit PoE+ L2 Web Managed Switch (375W) w/2 SFP Uplink.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.