This item is Discontinued.

Zyxel 24 Port Gig Rackmount Switch, GS110024 GS1100-24

24 Port Gig Rackmount Switch, GS110024 (Discontinued)

  • Mfr # GS1100-24
  • Zoro # G4532815
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GS1100-24
Zoro #
G4532815
UPC #
760559119003
Country of Origin
Unknown

Dimensions

Length
17 in
Width
5 in

Details

Description/Special Features
24 x Gigabit Ethernet Network, 2 x Gigabit Ethernet Expansion Slot
Color
Black
Shape
Rectangle

Description

24 Port Gigabit Rackmount Switch

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.