2x2 WiFi 6 802.11ax AP 1G LAN Dual-Optimized Antenna - NebulaFlex Pro 1 Year

  • Mfr # WAX510D

  • Zoro # G116440780


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Includes
802.11ax (WiFi 6) Dual-Radio Unified Access Point Mount Plate Mounting Screws
Height
1.5 in
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WAX510D
Zoro #
G116440780
UPC #
760559126933
Country of Origin
China

Dimensions

Height
1.5 in
Width
7.1 in

Details

Includes
802.11ax (WiFi 6) Dual-Radio Unified Access Point Mount Plate Mounting Screws
Data Encryption
Yes
Ethernet Technology
Gigabit Ethernet
Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Number of Network (RJ-45) Ports
1
Wi-Fi Generation
Wi-Fi 6
PoE PD Port
Yes
MIMO Technology
Yes
Frequency Band
2.40 GHz, 5 GHz
Indoor/Outdoor
Indoor
Beamforming Technology
Yes
Item
Wireless Access Point
Communication Protocols
SNMP, RADIUS
Standards
FCC Part 15CFCC Part 15EETSI EN 300 328EN 301 893LP0002FCC Part 15BEN 301 489-1EN 301-489-17EN55022EN55024EN61000-3-2/-3EN60601-1-2BSMI CNS13438Safety EN 60950-1IEC 60950-1BSMI CNS14336-1
MIMO Type
Multi User MIMO
Network Band
Dual Band
Encryption Standard
WPA3, WPA2, WPA2-PSK, WPA, WEP, WPA3-ENT
Wireless Transmission Speed
1.73-Gbit/s
Form Factor
Ceiling Mountable, Plate Mountable, Wall Mountable

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.