#NAME?

  • Mfr # USGFLEX200HP

  • Zoro # G422446544


product price:  $776.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Part 15 (Class B) CE MC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
USB
Yes
Power Consumption
62 W
Support/Service Duration
1 Year
Includes
ZyWALL USG FLEX 200HP Network Security/Firewall Appliance Power Adapter Power Cord RJ-45 - RS-232 Cable For Console Connection
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USGFLEX200HP
Zoro #
G422446544
UPC #
760559128739
Country of Origin
China

Dimensions

Width
10.7 in
Height
1.4 in

Details

Item
Network Security/Firewall Appliance
Standards
FCC Part 15 (Class B) CE MC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
USB
Yes
Power Consumption
62 W
Support/Service Duration
1 Year
Includes
ZyWALL USG FLEX 200HP Network Security/Firewall Appliance Power Adapter Power Cord RJ-45 - RS-232 Cable For Console Connection
Firewall Protection Supported
Dead Peer Detection, Application Control, Cloud Sandboxing, Malware Protection, URL Filtering, DNS Security, Stateful Packet Filtering, Static Web Filtering, FloodGuard, SSL Inspection, Reputation Enabled Defense, Content Filtering
Number of Ports
8
PoE (RJ-45) Port
Yes
Product Line
ZyWALL
Support/Service Type
Security Bundle
VPN Throughput
150-MB/s
Functionality
Intrusion Prevention
Network Standard
10/100/1000Base-T, 2.5GBase-T
Form Factor
Rack-mountable
Data Link Protocols
SMTP, HTTP, HTTPS, FTP
Manageable
Yes
Ethernet Technology
2.5 Gigabit Ethernet
AI-powered
Yes
Number of PoE+ (RJ-45) Ports
1
Firewall Throughput
4.88-Gbit/s
Base Unit Connectivity Technology
Wired
Number of Concurrent Sessions (Max)
600000
IPS Throughput
312.50-MB/s
AI Features
Cybersecurity
Encryption Standard
SHA-1, DES, 3DES, AES (256-bit), MD5, SSL, SHA-2 256-bit
Number of Network (RJ-45) Ports
8
Number of VPN Supported
50

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.