Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- 8 PORT GIGABIT POE+ UNMANAGED SWITCH 60W BUDGET

  • Mfr # GS1008HP

  • Zoro # G814878687


product price: $71.79
/ea

Key Features

Includes
8-Port GbE Unmanaged PoE Switch, Power Adapter , Power Cord , Quick Start Guide , Safety Warning and DoC, Rubber Foot Pads
Height
1 in
Depth
4.1 in
Width
9.4 in
Mounting
Desktop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GS1008HP
Zoro #
G814878687
UPC #
760559126179
Country of Origin
China

Dimensions

Height
1 in
Depth
4.1 in
Width
9.4 in

Details

Item
Ethernet Switch
Includes
8-Port GbE Unmanaged PoE Switch, Power Adapter , Power Cord , Quick Start Guide , Safety Warning and DoC, Rubber Foot Pads
Mounting
Desktop
Port/Expansion Slot Details
8 x Gigabit Ethernet Network
Network Technology
1000Base-T
Media Type Supported
Twisted Pair
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
Total Number of Network Ports
8
Environmentally Friendly
Yes
Power Source
Power Adapter
Green Environmental Attribute
Environmentally Friendly
Mounting Type
Desktop
Layer Supported
2

Description

GS1008HP - 8 PORT GIGABIT POE+ UNMANAGED SWITCH 60W BUDGET

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.