Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Zyxel Communications Nebula Fp 4X4 Wifi 6 Ap WAX610D

Nebula Fp 4X4 Wifi 6 Ap (Discontinued)

  • Mfr # WAX610D
  • Zoro # G3065830
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WAX610D
Zoro #
G3065830
UPC #
760559126926
Country of Origin
Unknown

Dimensions

Depth
7.08 in
Width
7.08 in
Length
1.53 in

Details

Color
White
Includes
802.11ax (WiFi 6) Dual-Radio Unified Pro Access Point,Mount Plate,Mounting Screws
Shape
Curved

Description

  • •he WAX610D is designed to deliver the true WiFi 6 experience to users for various types of applications. Featuring 6 spatial streams (4x4:4 in 5GHz, 2x2:2 in 2.4GHz )
  • •OFDMA and MU-MIMO capabilities, the WAX610D can provide fabulous efficiency for your wireless networking.
  • •We understand that mounting an access point to the ceiling isn’t always possible due to the challenging environments like warehouses, historical buildings or stylish hotels where the aesthetics of the building are a priority
  • •The WAX610D is equipped with a dual-optimized antenna that is selectable, allowing the access point to be mounted on the wall or on the ceiling without compromising on performance and coverage.
  • •To meet the growing demands for WiFi connectivity, the WAX610D enhances the network capacity with 2.90 Gbps WiFi speed and 2.5 Gbps multi-gigabit Ethernet port, which allows multi-gigabit speed run on the existing infrastructure without the need of re-cabling
  • •The WAX610D enables organizations such as schools, hotels, and retail stores to upgrade to the latest WiFi 6 technology easily without breaking the bank.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.