Shop ZYXEL

GS1900-24HPV2 - Smart Managed 24 Port POE+ Switch

  • Mfr # GS190024HPV2
  • Zoro # G009908243

product price: 
$
286.99
/ea
Free Shipping & Returns

Key Features

Description/Special Features
Rack-mountable,Desktop
Length
1.73 in
Mounting
Desktop
Number of Ports
24
Width
17.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
GS190024HPV2
Zoro #
G009908243
UPC #
760559128531
Country of Origin
China

Dimensions

Length
1.73 in
Width
17.4 in
Depth
10.6 in
Height
1.7 in

Details

Item
Ethernet Switch
Description/Special Features
Rack-mountable,Desktop
Mounting
Desktop
Number of Ports
24
Color
Black
Includes
24-port GbE Smart Managed PoE Switch with GbE Uplink, Power Cord, Rack Mounting Kit
Shape
Rectangle
Power Source
Power Supply
Number of Expansion Slots
2
Manageable
Yes
PoE (RJ-45) Port
Yes
Network Technology
100/1000Base-X, 100/1000Base-T
PoE Budget
170 W
Green Environmental Attribute
Environmentally Friendly
Frequency
60 Hz, 50 Hz
Series
GS1900
Expansion Slot Type
SFP (mini-GBIC)
Ethernet Technology
Gigabit Ethernet
Power Consumption
206.50 W
Media Type Supported
Optical Fiber, Twisted Pair
Number of SFP Slots
2
Uplink Port
Yes
Environmentally Friendly
Yes
Modular
Yes
Total Number of Network Ports
24
Layer Supported
2
Mounting Type
Rack-mountable, Desktop
Total Number of Expansion Slots
2

Description

Zyxel GS1900 Gigabit Switches offer advanced features for small businesses to control their network traffic with ease. They prioritize wired and wireless traffic, allow guest network access, and control bandwidth between ports. With a user-friendly setup assistant, setup and management are effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.