
- HYBRID NEBULAFLEX 24 PORT GBE L2 ADVANCED WEB MANAGED 802.3AT PO (Discontinued)
- Mfr # GS1920-24HPV2
- Zoro # G514897605
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GS1920-24HPV2
Zoro #
G514897605
UPC #
760559125578
Country of Origin
Taiwan, Province of China
Dimensions
Depth
10.6 in
Length
17 in
Height
2 in
Width
11 in
Details
Number of SFP Slots
4
PoE Budget
375 W
Manageable
Yes
Power Source
Power Supply
Total Number of Expansion Slots
4
Port/Expansion Slot Details
(4) Gigabit Ethernet TP/SFP Combo, 2(4) Gigabit Ethernet PoE+
Power Consumption
476.70 W
Ethernet Technology
Gigabit Ethernet
Package Contents
24-port GbE Smart Managed PoE Switch, Power Cord, Rack Mounting Kit
Network Technology
10/100/1000Base-T, 1000Base-X
Shared SFP Slot
Yes
Expansion Slot Type
SFP (mini-GBIC)
Environmentally Friendly
Yes
PoE (RJ-45) Port
Yes
Total Number of Network Ports
28
Media Type Supported
Twisted Pair, Optical Fiber
Item
Ethernet Switch
Series
GS1920
Description
GS1920-24HPV2 - HYBRID NEBULAFLEX 24 PORT GBE L2 ADVANCED WEB MANAGED 802.3AT PO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.