Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

#NAME?

  • Mfr # USGLITE60AX

  • Zoro # G922442473


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Wi-Fi Mesh System
Yes
Width
2.6 in
Wi-Fi Generation
Wi-Fi 6
UNII Band
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGLITE60AX
Zoro #
G922442473
UPC #
841280196904
Country of Origin
Multiple

Dimensions

Width
2.6 in
Depth
6.4 in
Height
9 in

Details

Wireless LAN Standard
IEEE 802.11-a/b/g/n/ac/ax
Wi-Fi Mesh System
Yes
Wi-Fi Generation
Wi-Fi 6
Item
Wireless Router
UNII Band
Yes
Product Material
Plastic
Processor Core
Quad-core (4 Core)
Number of Internal Antennas
4
VPN Supported
Yes
UNII Maximum Frequency
5 GHz
Total Number of Antennas
4
Processor Speed
2 GHz
Package Contents
USG LITE 60AX Wireless Router 1 x Power Adapter DoC and Safety Warning
Standard Memory
1 GB
Total Number of Network Ports
6
Number of Network (RJ-45) Ports
5
Total Wireless Transmission Speed
768-MB/s
Frequency
2.40 GHz
Number of Broadband (RJ-45) Ports
1
Broadband Transmission Technology
Ethernet
Encryption Standard
WPA2-PSK, WPA3-Personal
Certifications & Standards
CE FCC BSMI
Network Band
Dual Band
Firewall Type
SPI, NAT
Ethernet Technology
2.5 Gigabit Ethernet
Flash Memory Capacity
512 MB
MU-MIMO Technology
Yes
ISM Band
Yes

Description

H CAPABLE

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.