UTM and VPN Firewall Hardware Only + POE

  • Mfr # USGFLEX700H

  • Zoro # G716432871


product price:  $1,668.99
/ea
Free Shipping & Returns

Key Features

Includes
ZyWALL USG FLEX 700H Network Security/Firewall AppliancePower CordRJ-45 - RS-232 Cable for Console ConnectionRack Mounting Kit
Number of Ports
12
PoE (RJ-45) Port
Yes
Functionality
Intrusion Prevention
Data Link Protocols
SMTP, FTP, HTTPS, HTTP
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USGFLEX700H
Zoro #
G716432871
UPC #
760559000000
Country of Origin
China

Dimensions

Width
16.9 in
Height
1.7 in

Details

Includes
ZyWALL USG FLEX 700H Network Security/Firewall AppliancePower CordRJ-45 - RS-232 Cable for Console ConnectionRack Mounting Kit
Number of Ports
12
Item
Network Security/Firewall Appliance
PoE (RJ-45) Port
Yes
Functionality
Intrusion Prevention
Data Link Protocols
SMTP, FTP, HTTPS, HTTP
Firewall Throughput
14.65-Gbit/s
Frequency
60 Hz, 50 Hz
Power Consumption
86.70 W
AI Features
Cybersecurity
Firewall Protection Supported
Malware Protection, Reputation Enabled Defense, Content Filtering, Stateful Packet Filtering, DNS Security, Dead Peer Detection, URL Filtering, Threat Protection, Static Web Filtering, Cloud Sandboxing, Application Control, Intrusion Prevention, Denial of Service (DoS), SSL Inspection, FloodGuard
Number of SFP+ Slots
2
USB
Yes
Form Factor
Rack-mountable
Base Unit Connectivity Technology
Wired
AI-powered
Yes
Total Number of Expansion Slots
2
Number of Network (RJ-45) Ports
10
Ethernet Technology
10 Gigabit Ethernet
Standards
FCC Part 15 (Class A) CE EMC (Class A) RCM (Class A) BSMI LVD (EN62368-1) BSMI 802.3at
Manageable
Yes
Product Line
ZyWALL
Expansion Slot Type
SFP+
Number of PoE+ (RJ-45) Ports
2
Network Standard
10GBase-T, 1000Base-T, 10GBase-X, 2.5GBase-T
VPN Throughput
375-MB/s
IPS Throughput
875-MB/s
Encryption Standard
3DES, SHA-1, SHA-2 512-bit, MD5, DES, SSL, AES (256-bit)
Number of VPN Supported
500

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.