Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

- UTM AND VPN FIREWALL (HARDW

  • Mfr # USGFLEX50H

  • Zoro # G022444247


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Product Line
USG FLEX
Includes
USG FLEX 50H Network Security/Firewall AppliancePower Adapter RJ-45 to RS-232 Cable for Console Connection
Firewall Protection Supported
Dead Peer Detection, Content Filtering, Reputation Enabled Defense, Static Web Filtering, Malware Protection, Application Control, SSL Inspection, DNS Security, URL Filtering, Intrusion Prevention, FloodGuard, Cloud Sandboxing, Stateful Packet Filtering
Number of Ports
5
Base Unit Connectivity Technology
Wired
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX50H
Zoro #
G022444247
UPC #
760559131012
Country of Origin
China

Dimensions

Width
8.5 in
Height
1.3 in

Details

Item
Network Security/Firewall Appliance
Product Line
USG FLEX
Includes
USG FLEX 50H Network Security/Firewall AppliancePower Adapter RJ-45 to RS-232 Cable for Console Connection
Firewall Protection Supported
Dead Peer Detection, Content Filtering, Reputation Enabled Defense, Static Web Filtering, Malware Protection, Application Control, SSL Inspection, DNS Security, URL Filtering, Intrusion Prevention, FloodGuard, Cloud Sandboxing, Stateful Packet Filtering
Number of Ports
5
Base Unit Connectivity Technology
Wired
Data Link Protocols
FTP, HTTPS, HTTP, SMTP
Functionality
Intrusion Prevention
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Manageable
Yes
Ethernet Technology
Gigabit Ethernet
USB
Yes
IPS Throughput
125-MB/s
AI-powered
Yes
Number of Concurrent Sessions (Max)
100000
Network Standard
1000Base-T
VPN Throughput
62.50-MB/s
Power Consumption
8.86 W
Encryption Standard
SHA-2 256-bit, MD5, 3DES, SSL, TLS 1.3, SHA-1, DES, AES (256-bit)
Number of Network (RJ-45) Ports
5
AI Features
Cybersecurity
Number of VPN Supported
15
Firewall Throughput
1.95-Gbit/s

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.