#NAME?

  • Mfr # USGFLEX500H
  • Zoro # G621696757
product price: 
$
1,115.99
/ea
Free Shipping & Returns

Key Features

Standards
FCC Part 15 (Class B) CE MC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
AI Features
Cybersecurity
Form Factor
Rack-mountable
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Throughput
9.77-Gbit/s
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
USGFLEX500H
Zoro #
G621696757
UPC #
760559128753
Country of Origin
China

Dimensions

Width
11.8 in
Height
1.7 in
Depth
7.2 in

Details

Item
Network Security/Firewall Appliance
Standards
FCC Part 15 (Class B) CE MC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
AI Features
Cybersecurity
Form Factor
Rack-mountable
Ethernet Technology
2.5 Gigabit Ethernet
Firewall Throughput
9.77-Gbit/s
Data Link Protocols
SMTP, FTP, HTTPS, HTTP
Base Unit Connectivity Technology
Wired
AI-powered
Yes
VPN Throughput
250-MB/s
Firewall Protection Supported
FloodGuard, Cloud Sandboxing, DNS Security, Intrusion Prevention, Reputation Enabled Defense, Static Web Filtering, Stateful Packet Filtering, Content Filtering, Malware Protection, URL Filtering, Application Control, SSL Inspection, Dead Peer Detection
USB
Yes
Includes
ZyWALL USG FLEX 500H Network Security/Firewall Appliance Power Adapter Power Cord RJ-45 - RS-232 Cable For Console Connection Rack Mounting Kit
Number of Ports
12
Product Line
ZyWALL
Number of Network (RJ-45) Ports
10
IPS Throughput
562.50-MB/s
Number of VPN Supported
150
Manageable
Yes
Functionality
Web Filtering
Power Consumption
68 W
PoE (RJ-45) Port
Yes
Network Standard
2.5GBase-T, 10/100/1000Base-T
Encryption Standard
DES, 3DES, SHA-1, AES (256-bit), MD5, SHA-2 256-bit, SSL

Ratings & reviews