Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UTM and VPN Firewall Hardware Only

  • Mfr # USGFLEX100H

  • Zoro # G816432870


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Number of Network (RJ-45) Ports
8
AI-powered
Yes
Data Link Protocols
FTP, SMTP, HTTP
Product Line
ZyWALL
Includes
ZyWALL USG FLEX 100H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX100H
Zoro #
G816432870
UPC #
760559000000
Country of Origin
China

Dimensions

Width
8.5 in
Height
1.3 in

Details

Number of Network (RJ-45) Ports
8
AI-powered
Yes
Data Link Protocols
FTP, SMTP, HTTP
Product Line
ZyWALL
Includes
ZyWALL USG FLEX 100H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Firewall Protection Supported
Malware Protection, Static Web Filtering, DNS Security, Reputation Enabled Defense, FloodGuard, Application Control, Stateful Packet Filtering, Intrusion Prevention, Dead Peer Detection, SSL Inspection, Cloud Sandboxing, Content Filtering, URL Filtering
Firewall Throughput
2.93-Gbit/s
Item
Network Security/Firewall Appliance
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1) 802.3at
Number of Ports
8
VPN Throughput
93.75-MB/s
Power Consumption
17 W
Number of VPN Supported
25
Number of Concurrent Sessions (Max)
300000
Base Unit Connectivity Technology
Wired
Manageable
Yes
IPS Throughput
187.50-MB/s
USB
Yes
Ethernet Technology
Gigabit Ethernet
AI Features
DNS Filtering, Anti-malware
Encryption Standard
3DES, AES (256-bit), DES, MD5, SSL, SHA-1, SHA-2 256-bit

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.