UTM and VPN Firewall Hardware Only

  • Mfr # USGFLEX200H

  • Zoro # G016432861


product price:  $536.99
/ea
Free Shipping & Returns

Key Features

Encryption Standard
DES, 3DES, MD5, SHA-1, SHA-2 256-bit, SSL, AES (256-bit)
Ethernet Technology
2.5 Gigabit Ethernet
Functionality
Intrusion Prevention
Firewall Throughput
4.88-Gbit/s
AI-powered
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USGFLEX200H
Zoro #
G016432861
UPC #
760559000000
Country of Origin
China

Dimensions

Width
10.7 in
Height
1.4 in

Details

Encryption Standard
DES, 3DES, MD5, SHA-1, SHA-2 256-bit, SSL, AES (256-bit)
Ethernet Technology
2.5 Gigabit Ethernet
Functionality
Intrusion Prevention
Firewall Throughput
4.88-Gbit/s
AI-powered
Yes
Base Unit Connectivity Technology
Wired
AI Features
Cybersecurity
Data Link Protocols
FTP, SMTP, HTTPS, HTTP
Form Factor
Rack-mountable
Firewall Protection Supported
Dead Peer Detection, Malware Protection, URL Filtering, Reputation Enabled Defense, Cloud Sandboxing, Stateful Packet Filtering, SSL Inspection, DNS Security, Intrusion Prevention, FloodGuard, Application Control, Content Filtering, Static Web Filtering
Includes
ZyWALL USG FLEX 200H Network Security/Firewall Appliance Power Adapter RJ-45 - RS-232 Cable For Console Connection
Number of Concurrent Sessions (Max)
600000
Standards
FCC Part 15 (Class B) CE EMC (Class B) RCM (Class B) BSMI LVD (EN62368-1)
Number of VPN Supported
50
Number of Ports
8
Power Consumption
22 W
Product Line
ZyWALL
Number of Network (RJ-45) Ports
8
Network Standard
10/100/1000Base-T, 2.5GBase-T
USB
Yes
IPS Throughput
250-MB/s
Item
Network Security/Firewall Appliance
VPN Throughput
150-MB/s
Manageable
Yes

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.