
Contrast Hi-Vis Safety Vest w/Sleeves M Class 3 H Back, , Zipper 6 Pockets
Mfr # M7138C-3 M
Zoro # G908576857
product price:Â $22.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M7138C-3 M
Zoro #
G908576857
UPC #
94969013140
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Contrast Hi-Vis Safety Vest w/Sleeves
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
ANSI Class
3
Closure Type
Zipper
Total Number of Pockets
6
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrasting tape. 6 pockets total: 2 pen/tool, 2 flap pockets, and 2 inside pockets. Available in sizes M-5XL. Available in the color Lime with item number M7148C-3.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.