Contrast Hi-Vis Safety Vest w/Sleeves XL Class 3 H Back, , Zipper 6 Pockets
- Mfr # M7138C-3 XL
- Zoro # G708576972
product price:Â
$
22.19
/ea
Key Features
Standards
ANSI/ISEA 107-2020, Class 3, Type R
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
ANSI Type
Type R
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M7138C-3 XL
- Zoro #
- G708576972
- UPC #
- 94969013164
- Country of Origin
- China
- Item
- Contrast Hi-Vis Safety Vest w/Sleeves
- Standards
- ANSI/ISEA 107-2020, Class 3, Type R
- Color
- Orange
- Material
- 100% Polyester
- Back Stripe Pattern
- H
- ANSI Type
- Type R
- Closure Type
- Zipper
- ANSI Class
- 3
- Total Number of Pockets
- 6
Dimensions
- Size
- XL
- Reflective Stripe Width
- 2 in
Description
Zipper front closure with 2 in. wide reflective stripes on 4 in. wide contrasting tape. 6 pockets total: 2 pen/tool, 2 flap pockets, and 2 inside pockets. Available in sizes M-5XL. Available in the color Lime with item number M7148C-3.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.