Shop 2W INTERNATIONAL
See all product information
Create Account
Hi-Vis FR Safety Vest 4XL Class 2 H Back, , Zipper 6 Pockets, 1 Mic Tab
- Mfr # FR-M7048C-2 4XL
- Zoro # G608577208
product price:Â
$
20.29
/ea
Key Features
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
H
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FR-M7048C-2 4XL
- Zoro #
- G608577208
- UPC #
- 94969022111
- Country of Origin
- China
- Item
- Hi-Vis FR Safety Vest
- Standards
- ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
- Color
- Lime
- Material
- 100% Polyester
- Back Stripe Pattern
- H
- Closure Type
- Zipper
- ANSI Class
- 2
- Total Number of Pockets
- 6
- Includes Microphone Tab
- 1
- Number of Inside Pockets
- 2
- Flame-Resistant Properties
- Yes
- Number of Outside Pockets
- 4
Dimensions
- Size
- 4XL
- Reflective Stripe Width
- 2 in
Description
2 in. Wide Reflective Tape on 4 Contrast Color Tape Flame retardant meets NFPA 701-2010 standard, 6 pockets total: 2 pen/tool pockets, 2 lower flap pockets, 2 lower inside pockets
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.