
Hi-Vis FR Safety Vest M Class 2 X Back, , Zipper 4 Pockets
Mfr # FR150C-2 M
Zoro # G908577083
product price: $20.15
/eaKey Features
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Reflective Stripe Width
2 in
Back Stripe Pattern
X
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FR150C-2 M
Zoro #
G908577083
UPC #
94969014291
Country of Origin
China
Dimensions
Size
M
Reflective Stripe Width
2 in
Details
Item
Hi-Vis FR Safety Vest
Standards
ANSI/ISEA 107, NFPA 701-2010, Class 2, Type R
Color
Lime
Material
100% Polyester
Back Stripe Pattern
X
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
4
Flame-Resistant Properties
Yes
Number of Outside Pockets
4
Description
Flame retardant meets NFPA 701-2010. Zipper front closure. 2 in. wide reflective stripes. 4 pockets total: 2 pen/cell phone pocket. 2 lower back pockets for tools
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.