
Minnesota Hi-Vis Safety Vest 4XL Class 2 H Back, , Zipper 4 Pockets
Mfr # MN321C-2 4XL
Zoro # G508577322
product price:Â $21.19
/eaKey Features
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Material
100% Polyester
Reflective Stripe Width
1 in
Back Stripe Pattern
H
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MN321C-2 4XL
Zoro #
G508577322
UPC #
94969009334
Country of Origin
China
Dimensions
Size
4XL
Reflective Stripe Width
1 in
Details
Item
Minnesota Hi-Vis Safety Vest
Standards
ANSI/ISEA 107-2020, Class 2, Type R
Color
Orange
Material
100% Polyester
Back Stripe Pattern
H
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Total Number of Pockets
4
Description
Zipper front closure with two 1 in. wide reflectives stripes on 4.5 in. wide contrasting tape in split-trim design. Features 4 pockets total: 2 outside utility pockets, 2 pen/tool pockets. Made with 100% polyester. Available in sizes M-5XL. Also available in the color lime with item number MN521C-2.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.