Shop 3-IN-ONE
See all product information
Create Account
8938110 11 oz RV Care Slide Out Silicone Lubricant Can
- Mfr # 8938110
- Zoro # G604108321
product price:Â
$
32.45
/ea
Key Features
Container Capacity
11 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8938110
- Zoro #
- G604108321
- UPC #
- 79567120087
- Country of Origin
- United States
Details
- Item
- Lubricant
- Container Capacity
- 11 oz
Description
RV Care Slide Out Silicone Lubricant Can
RVcare Slide-Out Silicone Lube is specially formulated to lubricate, waterproof and prevent rust andecorrosion on all types of slide-out mechanisms.
Specifications- Country of Origin: United States
- Grease Lube Type: Slide Out
- Container Size: 11 oz
- Application: Protects metal from rust andecorrosion
- Flammable: Yes
- Weight: 0.92 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.