Shop MILWAUKEE TOOL
See all product information
Create Account
Bar and Chain Oil, 1 qt
- Mfr # 49-16-2840
- Zoro # G722412379
product price:Â
$
13.97
/ea
Zoro's best price: not eligible for any other offers or promotions
Key Features
Container Capacity
1 qt
Application
Chainsaws
Container Type
Bottle
Container Size
1 qt
Compatible Engine Type
Gasoline Engines
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49-16-2840
- Zoro #
- G722412379
- UPC #
- 045242400508
- Country of Origin
- United States
Dimensions
- Container Size
- 1 qt
- Fits Chest Size
- All Season Performance, Can be Kept up to 5 Years in a Sealed, Unopened Container, For use in all Chainsaws, High Tack for Minimal Oil Sling, On-Bottle Oil Level Gauge, On-Bottle Pour Direction Indicator, Only Lubricant is Biodegradable, Safe for use Near Water, Washes Off Clothes and Concrete
Details
- Container Capacity
- 1 qt
- Application
- Chainsaws
- Item
- Lubricating Oil
- Container Type
- Bottle
- Compatible Engine Type
- Gasoline Engines
- SAE Viscosity Grade
- 80W-140
- Features
- All Season Performance, Can be Kept up to 5 Years in a Sealed, Unopened Container, For use in all Chainsaws, High Tack for Minimal Oil Sling, On-Bottle Oil Level Gauge, On-Bottle Pour Direction Indicator, Only Lubricant is Biodegradable, Safe for use Near Water, Washes Off Clothes and Concrete
- Biodegradable
- Biodegradable
- Standards
- OSHA 29 CFR 1910.1200
- Base Formulation
- Bio-based
Description
All Season Bar and Chain Lubricant,Quart
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.