Shop All Wire Terminals
3M
12-10 AWG Vinyl Ring Terminal 1/4" Stud PK25
Mfr # RV10-14Q
Zoro # G6163613
product price: $11.39
/pk 25, $0.46/ea
$11.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
- Stud Size 1/4 in
- Insulation Color Yellow
- Terminal Type Ring
Product Information
- Brand 3M
- MFR # RV10-14Q
- Zoro # G6163613
- UPC # 00051128600337
- Country of Origin United States
- Category Wire Terminals
Dimensions
Stud Size | 1/4 in |
Tongue Width - Wire Connector | 0.53 in |
Overall Length | 1.26 in |
Minimum Conductor Size | 12 AWG |
Minimum Stud Diameter | 0.19 in |
Maximum Insulation Outer Diameter | 0.25 in |
Maximum Conductor Size | 10 AWG |
Dimension E | 0.99 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.135 in |
Maximum Insulation Outside Diameter | 0.145 in |
Minimum Wire Size | 12 AWG |
Tongue Width | 0.53 in |
Maximum Wire Size | 10 AWG |
Details
Description
Ring Terminal, Insulation Color Yellow, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 12 AWG, Maximum Wire Size 10 AWG, Termination Style Crimp, Tongue Width 0.53 in, Contact Material Copper, Standards CSA Certified, UL Listed, Overall Length 1.26 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls20Mb-F Cl Inline Single Pin (400A/600V) #2-2/0 Awg Male-Brwn (F) (CLS20MB-F)
- TRIPP LITE Tripp Lite Industrial Surge Protected Power Strip, 16 Outlets, 15A, 450 Joules, 15' Cord (SS7415-15)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, White (6674-P0W)
- ELECTRIDUCT Plastic Flanged Wire Guard- 1" x 5ft- Black, PK 2 (SR-WG-100-5-2PK-BK)
- 3M 16-14 AWG Nylon Ring Terminal #8 Stud PK100 (MNG14-8RX)
- 3M Scotchlok 22-18 AWG Non-Insulated Ring Terminal #10 Stud PK100 (MU18-10RX)
- 3M 22-18 AWG Vinyl Block Fork Terminal #6 Stud PK25 (BFV18-6Q)
- 3M 12-10 AWG Heat-Shrink Locking Fork Terminal #8 Stud PK25 (MH10-8FLX)
- 3M 12-10 AWG Non-Insulated Ring Terminal #10 Stud PK50 (MU10-10RHTX)
- 3M Scotchlok 16-14 AWG Vinyl Locking Fork Terminal #10 Stud PK100 (MV14-10FLX)
- STA-KON 12-10 AWG Non-Insulated Ring Terminal 3/8" Stud PK50 (C10-38)
- 3M Wire Connectors & Disconnects