3M

16-14 AWG Nylon Block Fork Terminal #6 Stud PK100


original price: $116.06
10% off
new price: $103.99
/pk 100, $1.04/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 16 to 14 AWG
  • Insulation Type Nylon
  • Stud Size #6
  • Insulation Color Blue
  • Connection Type Crimp
See all product information

Product Information

  • Brand 3M
  • MFR # MNG14-6FBX
  • Zoro # G3170684
  • UPC #
    00051128587126
  • Country of Origin United States
  • Category Wire Terminals

Dimensions

Stud Size #6
Tongue Width - Wire Connector 0.3 in
Overall Length 0.86 in
Maximum Wire Size 14 AWG
Tongue Width 0.3 in
Barrel Length 0.46 in
Minimum Wire Size 16 AWG
For Wire Size 14 AWG, 16 AWG

Details

Wire Range 16 to 14 AWG
Insulation Type Nylon
Insulation Color Blue
Connection Type Crimp
Connection Material Copper
Standards CSA Certified, UL Listed
Item Fork Terminal
Max. Voltage 600 V
Max. Temp. 221 Degrees F
Terminal Connection Crimp
Terminal Type Block
Seam Brazed
Maximum Voltage 600 V
RoHS Compliant Yes
Insulation Material Nylon
Contact Finish Tin
Maximum Operating Temperature 221 Degrees F
Contact Material Copper
Termination Style Crimp
Barrel Style Insulation Grip
Seam Style Butted
Terminal Shape Block Fork
Tongue Thickness 0.03 in
Termination Crimp Termination Only
Insulation Dia 0.170 Inch

Description

Fork Terminal, Contact Finish Tin, Contact Material Copper, Insulation Color Blue, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 600 V, Maximum Wire Size 14 AWG, Stud Size #6, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Length 0.46 in, Barrel Style Insulation Grip, Connection Material Copper, Connection Type Crimp, Minimum Wire Size 16 AWG, Overall Length 0.86 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.