17206 Command Picture Hanging Strips, Large, White, 4/Sets per Case
Mfr # CHS1300
Zoro # G6069749
product price:Â $97.95
/pk 4, $24.49/eaKey Features
Material
Foam
Color
White
Length
3 5/8"
Height
1/8"
Weight
0.46
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
CHS1300
Zoro #
G6069749
UPC #
848109048574
Country of Origin
United States
Dimensions
Length
3 5/8"
Height
1/8"
Width
3/4"
Details
Material
Foam
Color
White
Item
Picture Hanging Strips,Large,PK4
Weight
0.46
Description
Package Quantity 4
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.