3M

22-18 AWG Vinyl Ring Terminal 1/4" Stud PK25


product price: $9.39
/pk 25, $0.38/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Wire Range 22 to 18 AWG
  • Insulation Type Vinyl
  • Stud Size 1/4 in
  • Insulation Color Red
  • Terminal Connection Crimp
See all product information

Product Information

  • Brand 3M
  • MFR # RV18-14Q
  • Zoro # G6196373
  • UPC #
    00051128600443
  • Country of Origin United States
  • Category Wire Terminals

Dimensions

Stud Size 1/4 in
Tongue Width - Wire Connector 0.47 in
Overall Length 1.08 in
Dimension E 0.85 in
Barrel Inside Diameter 0.07 in
Maximum Conductor Size 18 AWG
Maximum Insulation Outside Diameter 0.145 in
Minimum Stud Diameter 0.25 in
Minimum Conductor Size 22 AWG
Barrel Length 0.25 in
Maximum Insulation Outer Diameter 0.145 in
Tongue Width 0.47 in
Maximum Wire Size 18 AWG
Minimum Wire Size 22 AWG

Details

Wire Range 22 to 18 AWG
Insulation Type Vinyl
Insulation Color Red
Terminal Connection Crimp
Item Ring Terminal
Max. Voltage 1,000 V
Max. Temp. 221 Degrees F
Seam Butted
Connection Material Tin-Plated Copper
Standards CSA Certified, UL Listed
Connection Type Crimp
Terminal Type Ring
Maximum Voltage 1,000 V
Maximum Operating Temperature (Celsius) 105°C
Clearance (C) 0.4 in
Terminal Style Standard
Maximum Recommended Voltage Rating 600V
Ring Type Standard
Material Plastic
Termination Style Crimp
Contact Material Copper
Seam Style Butted

Description

Ring Terminal, Insulation Color Red, Maximum Operating Temperature 221 Degrees F, Maximum Voltage 1,000 V, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Termination Style Crimp, Tongue Width 0.47 in, Contact Material Copper, Standards CSA Certified, UL Listed, Overall Length 1.08 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.