Shop 3M
See all product information
Create Account
2in x 110 yds. Clear (6 Pack) Scotch Box Sealing Tape 311+, 6PK
- Mfr # T902311S6PK
- Zoro # G224479283
product price:Â
$
32.35
/pk 6, $5.39/ea
Key Features
Width
2 in
Length
110 yd
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T902311S6PK
- Zoro #
- G224479283
- UPC #
- 848109061214
- Country of Origin
- United States
Dimensions
- Width
- 2 in
- Length
- 110 yd
Description
2in x 110 yds. Clear (6 Pack) 3M 311+ Cold Temperature Carton Sealing Tape. High performance industrial packaging tape designed for cold and damp temperatures.Inherited Great for box sealing and splicing._x000D_ Polypropylene tape with an acrylic adhesive.