300 kcmil Max, 35 kV, 3 PK

  • Mfr # 11010

  • Zoro # G5505604


product price:  $63.89
/pk 3, $21.30/ea

Key Features

Type
Crimp
Color
White
Maximum Voltage
35 kV
Length
4.13 in
Outside Dia.
0.81 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
11010
Zoro #
G5505604
UPC #
00054007128656
Country of Origin
Chile

Dimensions

Maximum Wire Size
300 kcmil
Length
4.13 in
Outside Dia.
0.81 in
Inside Diameter
0.65 in
For Maximum Wire Size - Stranded
300 kcmil

Details

Item
Crimp Wire Connector
Type
Crimp
Color
White
Maximum Voltage
35 kV
Material
High Conductivity Copper
Die Code
Thomas and Bets:13465, U30RT (3) crimps, Burndy: A30R (3) crimps
Standards
CSA Certified, UL Listed
For Use With
Copper Conductor Only
Barrel Style
Long Barrel
Product Series
11000
Electrical Connector Type
Compression Connectors
Connector Base Metal
Copper
Termination Style
Crimp

Description

Open Barrel Splices, Color Code White, Die Code 66, 13465, U30RT, For Wire Type Compact, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 300 kcmil, Maximum Operating Temperature 221 Degrees F, Standards ANSI, Contact Finish Tin, Contact Material Copper, Minimum Operating Temperature 73 Degrees F, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.