3/0 AWG Max, 35 kV, 10 PK
Mfr # 11007
Zoro # G5741014
product price:Â $137.99
/pk 10, $13.80/ea
Free Shipping & Returns
Key Features
Type
Crimp
Color
Orange
Maximum Voltage
35 kV
Die Code
Thomas and Bets:13462,13455, U27RT (3) crimps, A27R (2) crimps, Burndy: W243 (3) crimps
Material
High Conductivity Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
11007
Zoro #
G5741014
UPC #
00054007128083
Country of Origin
Chile
Dimensions
Maximum Wire Size
3/0 AWG
Length
3.13 in
Outside Dia.
0.62 in
Inside Diameter
0.49 in
For Maximum Wire Size - Stranded
3/0 AWG
Details
Item
Crimp Wire Connector
Type
Crimp
Color
Orange
Maximum Voltage
35 kV
Die Code
Thomas and Bets:13462,13455, U27RT (3) crimps, A27R (2) crimps, Burndy: W243 (3) crimps
Material
High Conductivity Copper
Standards
CSA Certified, UL Listed
Indoor/Outdoor
Both
Barrel Style
Long Barrel
For Use With
Copper Conductor Only
Electrical Connector Type
Compression Connectors
Connector Base Metal
Copper
Product Series
11000
Termination Style
Crimp
Description
Open Barrel Splices, Color Code Orange, Die Code 50, For Wire Type Stranded, Material High Conductivity Copper, Minimum Wire Size Not Applicable, Maximum Wire Size 3/0 AWG, Maximum Operating Temperature 221 Degrees F, Standards CSA Certified File No. 015503, UL Listed, UL Standard 486A-486B File No. E23438, Barrel Inside Diameter 0.49 in, Barrel Outside Diameter 0.62 in, Compatible Installation Tool Model Number 10000 to 11000, Contact Finish Tin, Contact Material Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.