Shop 3M
See all product information
Create Account
3850 Heavy-Duty Packaging Tape, 3" Core, 1.88" x 54.6 yds, Clear Rolls, 6PK
Mfr # 3850CS36
Zoro # G523724145
product price:Â
$
457.99
/pk of 6, $76.33/ea
Free Shipping & Returns
Key Features
Length
54.6 yd
Tape Core Diameter
3 in
Series
3850
Width
1.88 in
Tape Thickness
3.1 mil
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3850CS36
- Zoro #
- G523724145
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 54.6 yd
- Tape Core Diameter
- 3 in
- Width
- 1.88 in
- Tape Thickness
- 3.1 mil
Details
- Series
- 3850
- Item
- Packaging Tape
- Message
- No Message
- Tape Application
- Hand
- Tape Tensile Strength
- 47 lb/in
- Tape Color
- Clear
- Material
- Plastic, adhesive
Description
Scotch Heavy Duty Shipping Packaging Tape 3850-CS36, 1.88 in x 54.6 yd (48 mm x 50 m), one 6 Pack. Scotch Heavy Duty Shipping Packaging Tape holds strong on all box types, including 100% recycled boxes.*Solvent-free hot melt adhesive. Resists splitting and tearing. The included dispenser includes fall-back tabs to help ensure the tape doesn't fall back on the roll.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.