Shop 3M
See all product information
Scotch 373+ High Tack Box Sealing Adhesive Tape, 6PK
Mfr # 7100266195
Zoro # G823565196
product price:Â $519.99
/pk 6, $86.67/ea
Free Shipping & Returns
Key Features
Tape Core Diameter
3 in
Message
No Message
Length
914 m
Width
72 mm
Series
373+
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- 7100266195
- Zoro #
- G823565196
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tape Core Diameter
- 3 in
- Length
- 914 m
- Width
- 72 mm
- Tape Thickness
- 2.5 mil
Details
- Message
- No Message
- Series
- 373+
- Tape Backing Material
- Biaxially Oriented Polypropylene (BOPP)
- Tape Adhesive
- Hot Melt Synthetic Rubber
- Tape Color
- Clear
- Material
- Polypropylene, Rubber
- Tape Application
- Machine
- Max. Tape Performance Temp.
- 73 Degrees F
- Item
- High Tack Box Sealing Tape
- Tape Tensile Strength
- 30 lb/in
Description
Scotch High Tack Box Sealing Tape 373+ provides consistent, reliable carton sealing that sticks securely, even on under- or over-stuffed PKages. This heavy-duty PKaging tape unwinds easily and dispenses quickly and evenly to help keep fulfillment operations moving efficiently. The hot melt adhesive penetrates the shorter fibers of highly recycled corrugate to help reduce concerns about tape failure that might lead to rework, theft and open PKage returns. Also featuring a tough polypropylene film backing, it can resist abrasion, moisture and scuffing to help ensure PKages stay sealed from the shipping dock to their destination.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.