Shop All Double Sided Foam Tapes
3M
3M 4004 Double Coated Foam Tape 0.5" x 5yd White, 1/4" thick
Mfr # 4004
Zoro # G4252473
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Tan
Product Information
- Brand 3M
- MFR # 4004
- Zoro # G4252473
- UPC # 888519013427
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 1/2" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Length | 5 yd |
Metric Width | 12.7 mm |
Imperial Tape Width | 1/2 in |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4004, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Instant Adhesive, Clear, 29/64 in Dia, 4 in L, 50 to 60 sec Begins to Harden, 30 PK (23X756)
- RED DEVIL Sealant Gutr Fndtn Wht 10.1Oz (0697)
- 3M Masking Tape, 36mm W, Rubber Adhesive, PK24 (501+)
- HANDI-FOAM Spray Foam Kit, II-450, Low Density SPF (P10694)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M 3M 9088 Double Coated Tape 4" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- TAPECASE Bonding Tape, 3/4 In x 36 yd., Clear (15D667)
- 3M Foam Tape