Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil
Mfr # 4905
Zoro # G4188046
original price:
$37.70
29% off
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G4188046
- UPC # 888519024454
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Width | 1" |
Length | 5 yd. |
Tape Core Diameter | 3 in |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Details
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- 3M Mixing Nozzle, Green, 10:01 Mixing Ratio, 36 PK (NOZZLE)
- DRIPLESS Epoxy Gun Dual 26:1 22Oz (DC600)
- DAP Caulk Acry Painter Wht 10.1Oz (7079818609)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4910 VHB Tape 12" x 5yd, Clear, 40 mil (4910)
- 3M 3M 9088 Double Coated Tape 1" x 5yd Clear 7.9 mil (3M GPT-020)
- 3M 3M 4052 Double Coated Foam Tape 0.75" x 5yd, Black (4052)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516B)
- 3M 3M 4016 Double Coated Foam Tape 0.5" x 5yd, White (4016)
- 3M 3M 4032 Double Coated Foam Tape 1.5" x 5yd, White (4032)
- 3M Double Sided Foam Tapes