Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 0.25" x 5yd, White
Mfr # 4008
Zoro # G4321292
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G4321292
- UPC # 888519013618
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Tape Core Diameter | 1" |
Width | 1/4" |
Length | 5 yd. |
Imperial Tape Width | 1/4 in |
Imperial Tape Length | 5 yd |
Metric Width | 6.35 mm |
Metric Tape Length | 4.57 m |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 5 yd, Imperial Tape Width 1/4 in, Imperial Tape WxL 1/4 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NASHUA FOIL TAPE 2.5""X60YD 324A (1542698)
- LOCTITE Instant Adhesive, EA 3981 Series, Clear, 0.53 oz, Bottle, No Mix Mix Ratio (443946)
- GORILLA GLUE Spray Adhesive, 14 fl oz, Aersol Can, Clear (6301502)
- NEWBORN Ind 1/10Gal Caulk Gun (950-GTS)
- 3M 3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M 3M 4646 VHB Tape 1" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4910 VHB Tape 0.75" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4959 VHB Tape 2" x 5yd, White, 120 mil (4959)
- SUPER GLUE Double Sided Tape, 11/16" Width, Rubber (90019)
- 3M Double Sided Foam Tapes