Shop All Double Sided Foam Tapes
3M
3M 4008 Double Coated Foam Tape 1" x 5yd, White, 1/8" thick
Mfr # 4008
Zoro # G4103346
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic
- Tape Adhesive Acrylic
- Foam Tape Thickness 125 mil
- Tape Width 1"
- Tape Length 12 ft
Product Information
- Brand 3M
- MFR # 4008
- Zoro # G4103346
- UPC # 888519013649
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 12 ft |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 1" |
Imperial Tape Width | 1 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4008, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 220 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor, Continuous Roll
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 3M 4910 VHB Tape 1" x 1", Clear, 40 mil, 250PK (4910)
- TODOL Window and Door Spray Foam Sealant Kit, Kit, Can with Straw, Yellow, 1 Component (SHK01)
- TAPECASE VF16W Double Coated Vinyl Foam Tape 1" x 5yd, White (VF16W)
- RECTORSEAL Pipe Thread Sealant 4.8 fl oz, Brush-Top Can, Tru-Blu, Blue, Paste (31631)
- 3M 3M 4008 Double Coated Foam Tape 2" x 5yd, White, 1/8" thick (4008)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- 3M 3M 4056 Double Coated Foam Tape 6" x 5yd, Black, 1/16" thick (4056)
- 3M Double Coated Tape, Foam, White, PK12 (4496)
- 3M 3M 4008 Double Coated Foam Tape 1.5" x 5yd White, 1/8" thick (4008)
- 3M 3M GPT020 Double Coated Tape 1" x 3" - 100 per pack (3M GPT-020)
- 3M Foam Tape