This item is Discontinued.

3M 3M 4011 Mounting Tape Exterior - 1 x 60 in. 4011

3M 4011 Mounting Tape Exterior - 1 x 60 in. (Discontinued)

  • Mfr # 4011
  • Zoro # G904001803
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4011
Zoro #
G904001803
UPC #
51141924021
Country of Origin
China

Dimensions

Tape Core Diameter
1 in
Tape Width
1 in
Tape Length
5 ft

Details

Item
Mounting Tape
Tape Color
Gray
Tape Backing Material
Adhesive
Adhesion Strength
5lb
Green Environmental Attribute
Environmentally Friendly

Description

Mounting Tape Exterior - 1 x 60 in.

Professional quality tape designed for attaching items up to 5 pounds to virtually any smooth surface. It is weather-resistant and holds securely even on rough outdoor surfaces such as brick or stucco.

Features
  • Mounting Tape Exterior - 1 x 60 in.
Specifications
  • Dimension: 0.22 x 0.22 x 0.22 in.
  • Cube: 0.01
  • AdhesiveMaterial: Acrylic
  • BackingMaterial: High Density Urethane Foam
  • TapeColor: Gray
  • Usage: For Exterior/interior Surfaces Application
  • Width: 1 in.
  • Weight: 0.14 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.