Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 1" x 1", White, 324PK
Mfr # 4032
Zoro # G4320102
original price:
$34.46
15% off
new price: $28.99
/pk 324, $0.09/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G4320102
- UPC # 888519014264
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Width | 1" |
Length | 1" |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 1 in |
Metric Tape Length | 25.4 mm |
Details
Description
3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Masking Tape, Green, 48mm Tape Width (UVG)
- CRC High Temp., Low Odor RTV Silicone Sealant, 6.5 oz, Red, Temp Range -80 to 500 Degrees F (14059)
- 3M Heat-Resistant Neoprene Gasket Sealant, 5 oz, Yellow, Temp Range -30 to 300 Degrees F (1300)
- 3M 3M 4646 VHB Tape 0.5" x 0.5", Dark Gray, 25 mil, 250PK (4646)
- 3M 3M 4016 Double Coated Foam Tape 1" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M 3M GPT020 Double Coated Tape 12" x 12" - 6 per pack (3M GPT-020)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4032 Double Coated Foam Tape 0.75" x 5yd, White (4032)
- 3M Foam Tape