Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 12" x 12" - 6 per pack
Mfr # 3M GPT-020
Zoro # G5520995
$47.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 12 in
- Tape Length 12 in
- Tape Shape Strip
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G5520995
- UPC # 888519067062
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 12 in |
Tape Length | 12 in |
Length | 12" |
Width | 12" |
Imperial Tape Length | 12 in |
Metric Tape Length | 304.8 mm |
Metric Width | 304.8 mm |
Imperial Tape Width | 12 in |
Details
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Strips, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 12 in, Imperial Tape Width 12 in, Imperial Tape WxL 12 in x 12 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGTAPE 1.41" x 60 Yds Frog Tape Delicate Surface Painter's Masking Tape (240483)
- BSC PREFERRED 2'' x 60 yds. Black Tape Logic 11 Mil Gaffers Tape, 3PK (T98718B3PK)
- LOCTITE Pipe Thread Sealant 0.7 oz, Stick, 561, White, Semi-Solid Stick (463973)
- DRIPLESS 1/10 Gal Contractor Grade Heavy Duty Ratchet Drive Caulk Gun (CR200)
- 3M 3M 4959 VHB Tape 0.5" x 5yd, White, 120 mil (4959)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- 3M 3M GPT020 Double Coated Tape 1/2" x 5yds (3M GPT-020)
- 3M 3M 4950 VHB Tape 0.75" x 5yd, White, 45 mil (4950)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M Double Sided Foam Tapes