Shop All Double Sided Foam Tapes
3M
3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick
Mfr # 4032
Zoro # G4000333
original price:
$21.58
33% off
$14.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4032
- Zoro # G4000333
- UPC # 888519014196
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Length | 5 yd. |
Width | 1" |
Tape Core Diameter | 1.5 in |
Imperial Tape Length | 5 yd |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Metric Tape Length | 4.57 m |
Details
Description
3M Double Coated Urethane Foam Tape 4032 is an off-white, 0.031 in. (0.8 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AA THREAD Thread Seal Tpe 1/2X260" (01440031)
- PERMATEX PERMAPOXY 4 Min. Multi-Metal Epoxy Grey .84 dual syringe (84109)
- DAP Caulk, 10 oz, Cartridge, Almond, Water Base (02102)
- DUCK BRAND Duct Tape Ylw Xfct 15Yd (1061070)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M MOUNTING STRIPS 1X3"" 8PC (414H-ST)
- 3M 3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil (4910)
- 3M Double Coated Tape, Foam, Off White, PK9 (4026)
- 3M Foam Tape