Shop All Double Sided Foam Tapes
3M
Double Coated Tape, Foam, Off White, PK9
Mfr # 4026
Zoro # G9182820
product price: $766.99
/pk 9, $85.22/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyurethane Foam
- Tape Adhesive Acrylic
- Tape Width 1"
- Tape Length 33 m
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4026
- Zoro # G9182820
- UPC # 021200170577
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1" |
Tape Length | 33 m |
Tape Core Diameter | 1 in |
Imperial Tape Length | 36 yd |
Metric Tape Length | 32.92 m |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Details
Description
3M Double Coated Urethane Foam Tape 4026 is an off-white, 0.0625 in. (1.6 mm) thick, double coated, open cell urethane foam tape that offers high shear strength. It is ideal for applications such as mounting interior signage and nameplates along with soap dispensers and air fresheners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PL Caulk Poly Conc Gray 10 (1618522)
- SHURTAPE Duct Tape, 46m L, Silver (AF 984)
- GE Window & Door Sealant, 10.1 oz, Cartridge, White, Silicone Base (2811093)
- GORILLA GLUE Sealant, 10 oz, Cartridge, Clear, Silicone Base (108311)
- 3M Double Coated Tape, Polypropylene, PK24 (9576)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4052 Double Coated Foam Tape 1" x 5yd, Black, 1/32" thick (4052)
- 3M 3M 4950 VHB Tape 1" x 5yd, White, 45 mil (4950)
- 3M 3M 4004 Double Coated Foam Tape 1" x 5yd, White, 1/4" thick (4004)
- 3M 3M™ 4466 Double Sided Foam Tape, 1" x 5 yds., 1/16", White, 1/Case (T9554466R)
- 3M 3M 4004 Double Coated Tape 0.75" x 5yd, White, 1/4" thick (4004)
- 3M Foam Tape