Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 0.75" x 5yd, Black
Mfr # 4496
Zoro # G4321624
product price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4321624
- UPC # 888519015186
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 3/4" |
Length | 5 yd. |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREBONDER Hot Melt Adhesive, Clear, 7/16 in Dia, 4 in L, 60 sec Begins to Harden, 6 PK (DT-6)
- 3M 3M 4910 VHB Tape 1" x 1", Clear, 40 mil, 250PK (4910)
- CLEAN PATCH Mattress Repair Patch, 6" W, Dark Blue (12003)
- SCOTCH 3/4 Red Electrical Tape (10810-DL-2W)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M 3M GPT020 Double Coated Tape 1" circles - 250 per pack (3M GPT-020)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4466W Double Coated Foam Tape 12" x 5yd, White (4466)
- 3M Double Sided Foam Tapes