Shop All Double Sided Foam Tapes
3M
3M 4496B Double Coated Foam Tape 1" x 5yd, Black
Mfr # 4496
Zoro # G4321581
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color Black
Product Information
- Brand 3M
- MFR # 4496
- Zoro # G4321581
- UPC # 888519015193
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 1.5 in |
Width | 1" |
Length | 5 yd. |
Metric Tape Length | 4.57 m |
Imperial Tape Width | 1 in |
Metric Width | 25.4 mm |
Imperial Tape Length | 5 yd |
Details
Description
Tape Type Double-Sided Foam Tape, Tape Sub-Type Double-Sided Conformable Foam Tape, Tape Brand 3M(TM), Series 4496, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 180 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Continuous Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECM INDUSTRIES 1X10 Gry Repair Tape (HTP-1010GRY)
- DAP Solvent Wood Filler 4 oz Size, Can Walnut Plastic Wood (21434)
- DIXON Industrial PTFE Tape, 1/2" (TTA50)
- E6000 E6000 Plus Adhsve 1.9Oz (570120)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M 3M 4466W Double Coated Foam Tape 0.5" x 5yd, White, Width: 1/2" (4466)
- 3M Double Sided VHB Tape, 3/4 in., 45 ft. (5952)
- 3M 3M 4032 Double Coated Foam Tape 0.25" x 5yd, White (4032)
- 3M MOUNTING TAPE BLK 400X1"" (414-LONGDC)
- 3M 3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil (4611)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- 3M Foam Tape