Shop All Double Sided Foam Tapes
3M
3M 4611 VHB Tape 0.5" x 5yd, Dark Gray, 45 mil
Mfr # 4611
Zoro # G4252753
product price: $14.25
/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 5 yd
- Tape Shape Continuous Roll
Product Information
- Brand 3M
- MFR # 4611
- Zoro # G4252753
- UPC # 888519024300
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Width | 1/2" |
Length | 5 yd. |
Imperial Tape Width | 1/2 in |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 12.7 mm |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB High-Temperature Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4611, Imperial Tape Length 5 yd, Imperial Tape Width 1/2 in, Imperial Tape WxL 1/2 in x 5 yd, Maximum Tape Performance Temperature 300 Degrees F, Minimum Tape Performance Temperature Not Rated, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HENRY Smooth Gray Cement Flashing and Construction Sealant 10.1 oz (HE900204)
- 3M Electrical Tape, 7 mil, 1/2"x20 ft, White, PK100 (10232)
- ZORO SELECT Masking Tape, Paper, Blue, 2-1/2" (UV14)
- 3M Instant Adhesive, Semi-Rigid Plastic Repair Series, Clear, 0.07 oz, Tube, 1 to 4 min Functional Cure (04240)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- 3M 3M 4910 VHB Tape 1" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4032 Double Coated Foam Tape 1" x 5yd, White, 1/32" thick (4032)
- 3M Acrylic Plus HighBondTape 06383 Blk, PK12 (06383)
- 3M 3M 4910 VHB Tape 6" x 1yd, Clear, 40 mil (4910)
- 3M 3M 4991 VHB Tape 0.75" x 5yd, Gray, 90 mil (4991)
- 3M Double Sided Foam Tapes