Shop All Double Sided Foam Tapes
3M
3M 4905 VHB Tape 0.75" x 0.75", Clear, 20 mil, 250PK
Mfr # 4905
Zoro # G5819791
original price:
$63.85
5% off
$60.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Width 3/4 in
- Tape Length 3/4 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 4905
- Zoro # G5819791
- UPC # 888519043202
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3/4 in |
Width | 3/4" |
Length | 3/4" |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Metric Tape Length | 19.05 mm |
Imperial Tape Length | 3/4 in |
Details
Description
Dream, Design, Deliver with 3M VHB Tape 4905. It is a clear, 0.020 in (0.5 mm) tape with general purpose acrylic adhesive. It can replace rivets, welds and screws. The fast and easy to use permanent bonding method provides high strength and long-term durability. It offers design flexibility with its viscoelasticity and powerful ability to bond to a variety of surfaces.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, Silver, Temp Range Up to 400 Degrees F (475375)
- MAX PRO All-Purpose Ink Remover, 5 oz, Aersol Container (IR-003-043)
- PERMATEX RTV Silicone, Oil-Resistant, 9.5 OzCan, Blk (85080)
- 3M 3M™ F9469PC VHB™ Tape, 5.0 Mil, 1/2" x 5 yds., Clear, 1/Case (VHB946912R)
- 3M 3M 4910 VHB Tape 0.5" circle, Clear, 40 mil, 250PK (4910)
- 3M White Duct Tape 3920-WH, 1.88"x20yd, PK12 (3920-WH)
- 3M 3M 4008 Double Coated Foam Tape 0.5" x 5yd White, 1/8" thick (4008)
- 3M Double Sided Tape, Urethane Foam, 3/4in (4016)
- 3M 3M 4008 Double Coated Foam Tape 0.75" x 5yd, White (4008)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- DR SHRINK Dr. Shrink DS-712W Preservation Tape, White - 2" x 108' (DS-712W)
- 3M Foam Tape