Shop All Double Sided Foam Tapes
3M
3M 4910 VHB Tape 0.75" x 3", Clear, 40 mil, 5PK
Mfr # 4910
Zoro # G1884340
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyethylene Foam
- Tape Adhesive Acrylic
- Tape Length 3 in
- Tape Shape Strip
- Tape Color Transparent
Product Information
- Brand 3M
- MFR # 4910
- Zoro # G1884340
- UPC # 888519045237
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 3/4 in |
Tape Length | 3 in |
Width | 3/4" |
Length | 3" |
Metric Width | 19.05 mm |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 3 in |
Metric Tape Length | 76.2 mm |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape Shapes, Tape Sub-Type Double-Sided VHB Transparent Firm Foam Tape Shapes, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4910, Imperial Tape Length 3 in, Imperial Tape Width 3/4 in, Imperial Tape WxL 3/4 in x 3 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -31 Degrees F
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDE Caulk Gun, Orange, Steel, 10 oz (46435)
- CUSTOM BUILDING PRODUCTS TILE CAULK WHITE 5.5OZ (CTFC3815)
- CAREMAIL Shurtape CP 66 1.88 in. W X 60 yd L Beige High Strength Painter's Tape 1 pk (212293)
- NASHUA Extreme Weather Foil Tape, 1 7/8 in W x 50 1/4 yd L, 3.5 mil Thick, Silver, 330X, 1 Pk (330X)
- 3M 3M 4910 VHB Tape 1" x 4", Clear, 40 mil, 100PK (4910)
- 3M 3M 4950 VHB Tape 6" x 5yd, White, 45 mil (4950)
- 3M 3M 4492B Double Coated Foam Tape 2" x 5yd, Black (4492)
- 3M Double Sided Tape, Acrylic Foam, 3/4in, PK2 (4658)
- 3M 3M 4950 VHB Tape 6" x 1yd, White, 45 mil (4950)
- 3M Foam Tape, White, 5 yd. L x 3/4 in. W (4026)
- TAPE LOGIC Tape Logic® Double-Sided Foam Squares, 1/16", 1" x 1", White, 324/Roll (T95213)
- 3M Double Sided Foam Tapes