Shop All Double Sided Foam Tapes
3M
3M 4952 VHB Tape 1" x 5yd, White, 45 mil
Mfr # 4952
Zoro # G4323803
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Acrylic Foam
- Tape Adhesive Acrylic
- Tape Length 5 yd
- Tape Shape Continuous Roll
- Tape Color White
Product Information
- Brand 3M
- MFR # 4952
- Zoro # G4323803
- UPC # 888519025727
- Country of Origin United States
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 5 yd |
Tape Core Diameter | 3 in |
Width | 1" |
Length | 5 yd. |
Imperial Tape Length | 5 yd |
Metric Tape Length | 4.57 m |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Details
Description
Tape Type Double-Sided VHB (Very High Bond) Tape, Tape Sub-Type Double-Sided VHB Firm Foam Tape, Tape Brand 3M(TM), Sub-Brand VHB(TM), Series 4952, Imperial Tape Length 5 yd, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 5 yd, Maximum Tape Performance Temperature 160 Degrees F, Minimum Tape Performance Temperature 50 Degrees F, Common Industry Assembly & Manufacturing, Automotive, Aviation, Construction, Electronics, General Maintenance & Repair, Metalworking, Warehouse, Indoor and Outdoor
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Drywall Corner Bead Spray Adhesive (70009126981)
- ANTI-SEIZE TECHNOLOGY High Temp Bolt/Stud Locking, 50mL (39722)
- NEWBORN Caulk Gun Nozzle System, Yellow/Black, Plastic, Not Applicable (BG-45)
- TITEBOND Epoxy Adhesive, Green, Cartridge (3401)
- 3M Double Sided VHB Tape, 1/2 in., Gray, 36 yd (4941)
- 3M 3M 4646 VHB Tape 2" x 5yd, Dark Gray, 25 mil (4646)
- 3M 3M 4492B Double Coated Foam Tape 1" x 72yd, Black (4492)
- 3M 3M 4008 Double Coated Foam Tape 0.25" x 5yd, White (4008)
- 3M 3M 4910 VHB Tape 0.5" x 5yd, Clear, 40 mil (4910)
- 3M 3M 4950 VHB Tape 0.5" x 5yd, White, 45 mil (4950)
- INTERTAPE Dcv960A Wht 50.8Mmx55M Ip, Pk24 (DCV960A5055)
- 3M Double Sided Foam Tapes