Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1" squares - 5 per pack
Mfr # 3M GPT-020
Zoro # G2449861
product price: $8.49
/pk 5, $1.70/ea
$8.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1 in
- Tape Length 1 in
- Tape Shape Square
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G2449861
- UPC # 888519091029
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1 in |
Tape Length | 1 in |
Length | 1" |
Width | 1" |
Imperial Tape Length | 1 in |
Metric Tape Length | 25.4 mm |
Metric Width | 25.4 mm |
Imperial Tape Width | 1 in |
Details
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Squares, Tape Brand 3M(TM), Series GPT-020, Imperial Tape Length 1 in, Imperial Tape Width 1 in, Imperial Tape WxL 1 in x 1 in, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Square
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Masking Tape, Kraft Paper, Tan (TC97-4" X 60YD)
- HENRY Henry HE287SF871 5 Gallon White Elastomeric Roof Coating (527275)
- PAWLING Caulk, 10.5 oz, Cartridge, Windsor Blue, Hybrid Base (WC-110-0-265)
- ELECTRIDUCT Cable Path Tape 4" W x 30yds- Black w/ Yellow Stripes (TAPE-CP-4-B/Y)
- 3M 3M 4910 VHB Tape 12" x 1yd, Clear, 40 mil (4910)
- 3M 3M 4959 VHB Tape 0.75" x 5yd, White, 120 mil (4959)
- 3M 3M 4004 Double Coated Foam Tape 0.25" x 5yd, White (4004)
- 3M 3M 4929 VHB Tape 1" x 5yd, Black, 25 mil (4929)
- 3M 3M GPT020 Double Coated Tape 1" x 2" - 100 per pack (3M GPT-020)
- 3M 3M 4905 VHB Tape 1" x 5yd, Clear, 20 mil (4905)
- SCOTCH Removable Tape, 3/4x1296 in., Clear, PK2 (811-2PK)
- 3M Foam Tape