Shop All Double Sided Foam Tapes
3M
3M GPT020 Double Coated Tape 1/2" circles - 5 per pack
Mfr # 3M GPT-020
Zoro # G2449940
product price: $7.95
/pk 5, $1.59/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tape Backing Material Polyester Film
- Tape Adhesive Acrylic
- Tape Width 1/2 in
- Tape Length 1/2 in
- Tape Shape Circle
Product Information
- Brand 3M
- MFR # 3M GPT-020
- Zoro # G2449940
- UPC # 888519090749
- Country of Origin Germany
- Category Double Sided Foam Tapes
Dimensions
Tape Width | 1/2 in |
Tape Length | 1/2 in |
Length | 1/2" |
Diameter | 1/2" |
Width | 1/2" |
Tape Core Diameter | 0.5 in |
Metric Tape Shape Diameter | 12.7 mm |
Imperial Tape Shape Diameter | 1/2 in |
Details
Description
Tape Type Double-Sided Film Tape Shapes, Tape Sub-Type Double-Sided Film Tape Discs, Tape Brand 3M(TM), Series GPT-020, Imperial Tape WxL 1/2 in dia, Maximum Tape Performance Temperature 200 Degrees F, Minimum Tape Performance Temperature -10 Degrees F, Imperial Tape Shape Diameter 1/2 in, Common Industry Assembly & Manufacturing, Construction, General Maintenance & Repair, Indoor and Outdoor, Disc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock Stainless Steel 12 PK Silver (5FTY2)
- DEVCON Mixing Nozzle, Mixing Ratio 1:1, 10:1, 2:1, Threaded, Clear (14285)
- PC PRODUCTS Protective Coating 128336 96 Oz Woody Wood Epoxy Paste (128336)
- NOVAGARD SOLUTIONS Novagard 02-MX001100 NovaFlex Multi-Purpose Adhesive Sealant - 10.3 oz., Black (02-MX001100)
- 3M Repulpble Flatback Tape, 36mmx55, White (R3127)
- 3M Double Coated Tape, Foam, Off White, PK9 (4026)
- 3M Double Coated Foam Tape, Indoor/Outdoor (VG-516W)
- 3M Double Coated Tape, Red, 1.0 mil Thick (469)
- 3M 3M 4016 Double Coated Foam Tape 2" x 5yd, White, 1/16" thick (4016)
- 3M 3M 4004 Double Coated Foam Tape 2" x 5yd, White, 1/4" thick (4004)
- DR SHRINK Dr. Shrink DS-712W Preservation Tape, White - 2" x 108' (DS-712W)
- 3M Foam Tape